NSI Industries WWC-Y-B Easy-Twist® Winged Wire Connectors | Graybar Store
NSI Industries - Easy-Twist® Winged Wire Connectors - WWC-Y-B
+ / - Hover over image to Zoom
Other Views

    Easy-Twist® Winged Wire Connectors

    Manufacturer: NSI Industries
    Manufacturer #: WWC-Y-B
    SKU: 22066773
    $39.59
    Checking Pricing
         
    Wire Size:18 to 10 AWG
    Color:Yellow
    Packaging:Bag
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # WWC-Y-B
    • Color Yellow
    • Materials Thermoplastic
    • Wire Size 18 to 10 AWG
    • Material Thermoplastic
    • Packaging Bag
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Yellow Easy-Twist® winged wire connector for 18 to 10 AWG wire.
    Easy-Twist® Winged Wire Connectors:
    • Thermoplastic shell rated at 105°C (221°F)
    • Deep skirt entry provides protection from flashover and shorts
    • Sure-grip ribs improve gripping ability and comfort
    • Compact design ensures proper installation, especially in tight spaces
    • Threaded funnel entry guides the wires into connector easily
    • Pre-twisting of wires is not necessary
    • 1000V maximum in fixtures and signs