NSI Industries PIWC-4-B Easy-Twist® Push-In Wire Connectors | Graybar Store
NSI Industries - Easy-Twist® Push-In Wire Connectors - PIWC-4-B
+ / - Hover over image to Zoom
Other Views

    Easy-Twist® Push-In Wire Connectors

    Manufacturer: NSI Industries
    Manufacturer #: PIWC-4-B
    SKU: 25727510
    $0.21
    Checking Pricing
         
    Accommodates:Push-In Connector
    Dimensions (Inches):0.789 W x 0.748 D x 0.411 H
    Tap Conductor Size:600 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # PIWC-4-B
    • Accommodates Push-In Connector
    • Dimensions (Inches) 0.789 W x 0.748 D x 0.411 H
    • Tap Conductor Size 600 V
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    1