Bogen SM1EZ Easy Install® Speakers | Graybar Store
Bogen - Easy Install® Speakers - SM1EZ
+ / - Hover over image to Zoom
Other Views

    Easy Install® Speakers

    Manufacturer: Bogen
    Manufacturer #: SM1EZ
    SKU: 98409167
    $50.61
    Checking Pricing
         
    Watts:1
    Dimensions:9-1/2W x 3.0D Inch
    Volume:90 dB with 1W at 1m
    Color:Off-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # SM1EZ
    • Color Off-White
    • Dimensions 9-1/2W x 3.0D Inch
    • Termination Style Wire Nut
    • Volume 90 dB with 1W at 1m
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Easy Install® off-white surface-mount speaker, 1-watt single-tap.
    • Installs in less than a minute
    • Compatible with both 70V and 25V systems
    • High intelligibility and efficiency
    • Direct and reflected sound paths create wide dispersion angle
    • Lightweight and durable plastic shell with an off-white, paintable finish
    • No tool(s) installation
    • Color-coded mounting studs identify polarity to make the electrical connection easier (no external wires)