Bogen HS7EZ Easy Design Horn Loudspeaker 7.5W | Graybar Store
Bogen - Easy Design Horn Loudspeaker 7.5W - HS7EZ
+ / - Hover over image to Zoom
Other Views

    Easy Design Horn Loudspeaker 7.5W

    Manufacturer: Bogen
    Manufacturer #: HS7EZ
    SKU: 99480384
    $80.49
    Checking Pricing
         
    Watts:7.5
    Voltage (Volts):70 V
    Dimensions:6 in. Dia. x 4 in. D
    Volume:105 dBspl
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # HS7EZ
    • Color Beige
    • Dimensions 6 in. Dia. x 4 in. D
    • Voltage (Volts) 70 V
    • Volume 105 dBspl
    • Watts 7.5
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    7.5 Watt Paging horn loudspeaker, single tap with volume control.
    Screw terminal connections for fast installation.