Bogen HS30EZ Easy Design Horn Loudspeaker 30W | Graybar Store
Bogen - Easy Design Horn Loudspeaker 30W - HS30EZ
+ / - Hover over image to Zoom
Other Views

    Easy Design Horn Loudspeaker 30W

    Manufacturer: Bogen
    Manufacturer #: HS30EZ
    SKU: 99480388
    $122.30
    Checking Pricing
         
    Watts:30
    Voltage (Volts):70 V
    Dimensions:11 in. Dia. x 10-1/2 in. D
    Volume:125 dBspl
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # HS30EZ
    • Color Beige
    • Dimensions 11 in. Dia. x 10-1/2 in. D
    • Voltage (Volts) 70 V
    • Volume 125 dBspl
    • Watts 30
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    30 Watt paging horn loudspeaker, single tap w/volume control
    Screw terminal connections for fast installation.