Bogen HS15EZ Easy Design Horn Loudspeaker 15W | Graybar Store
Bogen - Easy Design Horn Loudspeaker 15W - HS15EZ
+ / - Hover over image to Zoom
Other Views

    Easy Design Horn Loudspeaker 15W

    Manufacturer: Bogen
    Manufacturer #: HS15EZ
    SKU: 99480386
    $96.76
    Checking Pricing
         
    Watts:15
    Voltage (Volts):70V
    Dimensions:9 in. Dia. x 9-1/4 in. D
    Volume:121 dBspl
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # HS15EZ
    • Color Beige
    • Dimensions 9 in. Dia. x 9-1/4 in. D
    • Voltage (Volts) 70V
    • Volume 121 dBspl
    • Watts 15
    • SAP Material Type ZSTD
    • Country of Origin KR - South Korea
    Product Overview:
    15 Watt paging horn loudspeaker, single tap w/volume control
    Screw terminal connections for fast installation.