Bogen CS1EZ Easy Design® Ceiling Speaker | Graybar Store
Bogen - Easy Design® Ceiling Speaker - CS1EZ
+ / - Hover over image to Zoom
Other Views

    Easy Design® Ceiling Speaker

    Manufacturer: Bogen
    Manufacturer #: CS1EZ
    SKU: 99480378
    $38.26
    Checking Pricing
         
    Watts:1
    Dimensions:13 Dia. X 3-1/4D Inch
    Volume:95 dB with 1W at 4 Feet
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # CS1EZ
    • Color White
    • Dimensions 13 Dia. X 3-1/4D Inch
    • Termination Style Screw Terminal
    • Volume 95 dB with 1W at 4 Feet
    • Watts 1
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Pre-assembled 1-watt ceiling speaker for 70V amplifier systems.
    • 1 watt single tap
    • Screw terminal connections for fast installation
    • Works with 70V amplifier outputs
    • 8 inch cone speaker for excellent audio quality
    • Heavy-duty, wire-would volume control with knob
    • Pre-assembled for faster installation