Legrand Ortronics OR-Z4-RR-WC Seismic Bracing Kit, 23.23 in. | Graybar Store
Legrand Ortronics - Seismic Bracing Kit, 23.23 in. - OR-Z4-RR-WC
+ / - Hover over image to Zoom
Other Views

    Seismic Bracing Kit, 23.23 in.

    Manufacturer: Legrand Ortronics
    Manufacturer #: OR-Z4-RR-WC
    SKU: 97127901
    $40.38
    Checking Pricing
         
    Height (Inches):1 in.
    Size:23.23 W x 1.25 L x 1 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Legrand Ortronics
    • Manufacturer # OR-Z4-RR-WC
    • Size 23.23 W x 1.25 L x 1 H in
    • Type Earthquake Bracing Kit
    • Height (Inches) 1 in.
    • Width 23.23 in
    • Includes (2) 1/2 in Split Washers; (2) 1/2-13 in Hex Nuts; (2) 1/2-13 x 1 in Bolt; (4) 5/8 in Hole Brackets
    Product Overview:
    Ortronics® Earthquake Bracing Kit, Size: 23.23 W x 1.25 L x 1 H in