Square D (Schneider Electric) NSYEB1510D6 Earth Braids, 150 L x 17 mm W | Graybar Store
Square D (Schneider Electric) - Earth Braids, 150 L x 17 mm W - NSYEB1510D6
+ / - Hover over image to Zoom
Other Views

    Earth Braids, 150 L x 17 mm W

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYEB1510D6
    SKU: 25314305
    $3.42
    Checking Pricing
         
    Height (Inches):5.91 in.
    Packaging:10 per Pack
    Use With:All Enclosures
    Width (Inches):0.67 in.
    Material:Tinned Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYEB1510D6
    • Type Earthing Braid
    • Height (Inches) 5.91 in.
    • Width (Inches) 0.67 in.
    • Material Tinned Copper
    • For Use With Multi-Purpose Enclosures
    • Packaging 10 per Pack
    • Use With All Enclosures
    Product Overview:
    Earthing Braid, Tinned Copper