Pentair Hoffman EB44 Earthing And Neutral Busbar | Graybar Store
Pentair Hoffman - Earthing And Neutral Busbar - EB44
+ / - Hover over image to Zoom
Other Views

    Earthing And Neutral Busbar

    Manufacturer: Pentair Hoffman
    Manufacturer #: EB44
    SKU: 25812725
    $41.35
    Checking Pricing
         
    Height (Inches):0.51 in.
    Size:18.19 W x 0.51 H x 0.51 D in
    Packaging:1 Each
    Material:Brass
    Width (Inches):18.19 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EB44
    • Size 18.19 W x 0.51 H x 0.51 D in
    • Type Earthing/Grounding Kit
    • Height (Inches) 0.51 in.
    • Width (Inches) 18.19 in.
    • Material Brass
    • Packaging 1 Each
    Product Overview:
    Hoffman® Earthing And Neutral Busbar, Size: 18.19 W x 0.51 H x 0.51 D in, Brass