Pentair Hoffman EB36 Earthing And Neutral Busbar | Graybar Store
Pentair Hoffman - Earthing And Neutral Busbar - EB36
+ / - Hover over image to Zoom
Other Views

    Earthing And Neutral Busbar

    Manufacturer: Pentair Hoffman
    Manufacturer #: EB36
    SKU: 25812724
    $51.64
    Checking Pricing
         
    Height (Inches):0.67 in.
    Size:18.5 W x 0.67 H x 0.59 D in
    Packaging:10 per Pack
    Material:Brass
    Width (Inches):18.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # EB36
    • Size 18.5 W x 0.67 H x 0.59 D in
    • Type Earthing/Grounding Kit
    • Height (Inches) 0.67 in.
    • Width (Inches) 18.5 in.
    • Material Brass
    • Packaging 10 per Pack
    Product Overview:
    Hoffman® Earthing And Neutral Busbar, Size: 18.5 W x 0.67 H x 0.59 D in, Brass