UTC Fire and Security 1840-N Earth Magnet | Graybar Store
UTC Fire and Security - Earth Magnet - 1840-N
+ / - Hover over image to Zoom
Other Views

    Earth Magnet

    Manufacturer: UTC Fire and Security
    Manufacturer #: 1840-N
    SKU: 25086235
    $5.23
    Checking Pricing
         
    Color / Finish:Brown; Gray; White
    Dimensions:1.63 Dia x 0.63 H in
    Voltage (Volts):30
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 1840-N
    • Dimensions 1.63 Dia x 0.63 H in
    • Voltage (Volts) 30
    • Color / Finish Brown; Gray; White
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1078CT Magnetic Contact, Color / Finish: Brown; Gray; White, Dimensions: 1.63 Dia x 0.63 H in, Voltage (Volts): 30 V DC