Fluke FLUKE-1630 Earth Ground Clamp Meter | Graybar Store
Fluke - Earth Ground Clamp Meter - FLUKE-1630
+ / - Hover over image to Zoom
Other Views

    Earth Ground Clamp Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-1630
    SKU: 25091144
    $1,836.72
    Checking Pricing
         
    Power Source:(9) Alkaline Batteries
    Display Type:999 Digital LC Display
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-1630
    • Display Type 999 Digital LC Display
    • Power Source (9) Alkaline Batteries
    • For Use With Fluke 1630 Earth Ground Clamp Meter
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Earth Ground Clamp Meter, Power Source: 9 Alkaline Battery, Rating: 2; CE Certified; CSA; CSA C22.2 No. 1010.1 1992; EN 61010 Amendments 1; TUV (Pending), Display Type: 999 Digital LC Display, For Use With: Fluke 1630 Earth Ground Clamp Meter