3M 340-4004 E-A-R™ Earplugs, Ultrafit Cord, 100PK, Yellow | Graybar Store
3M - E-A-R™ Earplugs, Ultrafit Cord, 100PK, Yellow - 340-4004
+ / - Hover over image to Zoom
Other Views

    E-A-R™ Earplugs, Ultrafit Cord, 100PK, Yellow

    Manufacturer: 3M
    Manufacturer #: 340-4004
    SKU: 25231777
    $135.54
    Checking Pricing
         
    Safety Factor:Noise reduction rating (NRR) 25 dB CSA Class AL
    Material:Hypoallergenic Elastomeric Polymer
    Color:Yellow
    Size:OSFM
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # 340-4004
    • Color Yellow
    • Size OSFM
    • Safety Factor Noise reduction rating (NRR) 25 dB CSA Class AL
    • Material Hypoallergenic Elastomeric Polymer
    Product Overview:
    Yellow ear plugs with cord, 25dB.