3M - E-A-R™ Earplugs, Soft Blast Cord, Flame Graphic, 200PK, Neon Yellow - 311-1252
+ / - Hover over image to Zoom
Other Views

E-A-R™ Earplugs, Soft Blast Cord, Flame Graphic, 200PK, Neon Yellow

Manufacturer: 3M
Manufacturer #: 311-1252
SKU: 25235729
Checking Pricing
     
Safety Factor:Noise Reduction Rating (NRR) of 33 dB, CSA Class AL
Material:Polyurethane Foam
Color:Neon Yellow
Size:Regular
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # 311-1252
  • Color Neon Yellow
  • Size Regular
  • Safety Factor Noise Reduction Rating (NRR) of 33 dB, CSA Class AL
  • Material Polyurethane Foam
Product Overview:
33dB, neon yellow corded ear plugs.