3M - E-A-R™ Earplugs, Soft FX Universal Corded Bell, 200PK, Yellow - 312-1260
+ / - Hover over image to Zoom
Other Views

E-A-R™ Earplugs, Soft FX Universal Corded Bell, 200PK, Yellow

Manufacturer: 3M
Manufacturer #: 312-1260
SKU: 25231780
Checking Pricing
     
Safety Factor:Noise Reduction Rating (NRR) of 33 dB, CSA Class AL
Material:Polyurethane Foam
Size:Universal
Color:Yellow
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # 312-1260
  • Color Yellow
  • Size Universal
  • Safety Factor Noise Reduction Rating (NRR) of 33 dB, CSA Class AL
  • Material Polyurethane Foam
Product Overview:
33dB Universal corded ear plugs, yellow.