3M - E-A-R™ Earplugs, Pod Cord, 100PK, Yellow - 311-1115
+ / - Hover over image to Zoom
Other Views

E-A-R™ Earplugs, Pod Cord, 100PK, Yellow

Manufacturer: 3M
Manufacturer #: 311-1115
SKU: 25235728
$111.65
Checking Pricing
     
Safety Factor:Noise reduction rating (NRR) 25 dB CSA Class AL
Material:Polyurethane Foam
Color:Yellow with assorted paddle grip color
Size:OSFM
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer 3M
  • Manufacturer # 311-1115
  • Color Yellow with assorted paddle grip color
  • Size OSFM
  • Safety Factor Noise reduction rating (NRR) 25 dB CSA Class AL
  • Material Polyurethane Foam
Product Overview:
Reusable corded pod earplugs, 25dB