Crouse Hinds (Eaton) EAJC36 EAJ Series Condulet® NPT X Conduit Outlet Box with Cover, 1 Inch | Graybar Store
Crouse Hinds (Eaton) - EAJ Series Condulet® NPT X Conduit Outlet Box with Cover, 1 Inch - EAJC36
+ / - Hover over image to Zoom
Other Views

    EAJ Series Condulet® NPT X Conduit Outlet Box with Cover, 1 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EAJC36
    SKU: 99828105
    $144.52
    Checking Pricing
         
    Hub Size (Inches):3 in.
    Additional Features:NPT C Style
    Brand or Series:EAJ
    Trade Size (Inches):1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EAJC36
    • Additional Features NPT C Style
    • Brand or Series EAJ
    • Hub Size (Inches) 3 in.
    Product Overview:
    1 NPT C iron cl i gr abcd round base 3 3
    EAJ Series Condulet® Conduit Outlet Box with Cover