Crouse Hinds (Eaton) EAJT16 EAJ Series Condulet® NPT X Conduit Outlet Box with Cover, 1/2 Inch | Graybar Store
Crouse Hinds (Eaton) - EAJ Series Condulet® NPT X Conduit Outlet Box with Cover, 1/2 Inch - EAJT16
+ / - Hover over image to Zoom
Other Views

    EAJ Series Condulet® NPT X Conduit Outlet Box with Cover, 1/2 Inch

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EAJT16
    SKU: 96049387
    $132.57
    Checking Pricing
         
    Hub Size (Inches):3 in.
    Additional Features:NPT T Style
    Brand or Series:EAJ
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EAJT16
    • Additional Features NPT T Style
    • Brand or Series EAJ
    • Hub Size (Inches) 3 in.
    Product Overview:
    1/2 inch NPT T iron cl i gr abcd round base 3
    EAJ Series Condulet® Conduit Outlet Box with Cover