Crouse Hinds (Eaton) EAJT36 EAJ Series Condulet® NPT T Conduit Outlet Box with Cover | Graybar Store
Crouse Hinds (Eaton) - EAJ Series Condulet® NPT T Conduit Outlet Box with Cover - EAJT36
+ / - Hover over image to Zoom
Other Views

    EAJ Series Condulet® NPT T Conduit Outlet Box with Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EAJT36
    SKU: 96031797
    $148.28
    Checking Pricing
         
    Hub Size (Inches):1 in.
    Additional Features:NPT C Style
    Brand or Series:EAJ
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EAJT36
    • Additional Features NPT C Style
    • Brand or Series EAJ
    Product Overview:
    1 inch hub size type T iron round base with 3-3/16 cover opening diameter.