Crouse Hinds (Eaton) EAJB26 EAJ Series Condulet® Conduit Outlet Box with Cover | Graybar Store
Crouse Hinds (Eaton) - EAJ Series Condulet® Conduit Outlet Box with Cover - EAJB26
+ / - Hover over image to Zoom
Other Views

    EAJ Series Condulet® Conduit Outlet Box with Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: EAJB26
    SKU: 96049386
    $160.59
    Checking Pricing
         
    Hub Size (Inches):3/4 in.
    Brand or Series:EAJ
    Size:3-3/16 Dia in
    Material:Aluminum (Cover); Iron (Body)
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # EAJB26
    • Size 3-3/16 Dia in
    • Brand or Series EAJ
    • Hub Size (Inches) 3/4 in.
    Product Overview:
    Eaton® EAJ Conduit Outlet Boxes With Covers, Aluminum (Cover); Iron (Body), Aluminum Acrylic Paint (Body); Electro-Galvanized; Natural (Cover), Size: 3-3/16 Dia in, Hub Size (Inches): 3/4 in