Thomas and Betts E9G2DSN-CAR Carlon WP Cover, Duplex/Toggle | Graybar Store
Thomas and Betts - Carlon WP Cover, Duplex/Toggle - E9G2DSN-CAR
+ / - Hover over image to Zoom
Other Views

    Carlon WP Cover, Duplex/Toggle

    Manufacturer: Thomas and Betts
    Manufacturer #: E9G2DSN-CAR
    SKU: 25407386
    $18.38
    Checking Pricing
         
    No. of Gangs:2
    Opening:Toggle Switch (1)/Duplex Receptacle (1)
    Color:Grey
    Mounting Position:Vertical
    Packaging:Retail
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9G2DSN-CAR
    • Color Grey
    • Materials Non-Metallic
    • Mounting Position Vertical
    • No. of Gangs 2
    • Opening Toggle Switch (1)/Duplex Receptacle (1)
    • Packaging Retail
    • Country of Origin US - USA
    Product Overview:
    2-gang weatherproof vertical mount duplex/toggle switch box cover, grey.
    • UV Resistant - suitable for outdoor use
    • For use in wet or damp locations, UL Marine Listed
    • Non-metallic, non-corrosive, will not rust or fade