Viking Electronics E-70-SS-EWP E70 Series Compact Single Gang Entry Phone with Enhanced Weather Protection (EWP) | Graybar Store
Viking Electronics - E70 Series Compact Single Gang Entry Phone with Enhanced Weather Protection (EWP) - E-70-SS-EWP
+ / - Hover over image to Zoom
Other Views

    E70 Series Compact Single Gang Entry Phone with Enhanced Weather Protection (EWP)

    Manufacturer: Viking Electronics
    Manufacturer #: E-70-SS-EWP
    SKU: 25527829
    $650.31
    Checking Pricing
         
    Color / Finish:Stainless Steel
    Dimensions:2.25 in. deep x 3.65 in. wide x 2.84 in. tall
    No. of Gangs:2-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # E-70-SS-EWP
    • Dimensions 2.25 in. deep x 3.65 in. wide x 2.84 in. tall
    • Color / Finish Stainless Steel
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    E-70-SS with Enhanced Weather Protection (EWP)and Built-in 125KHz HID compatible 26-bit Wiegand proximity card reader and EWP board protection. Flush mounts in a double gang electrical box (2.25in. deep x 3.65in. wide x 2.84in. tall minimum.