Viking Electronics E-65-WH E65 Series Compact Single Gang Entry Phone | Graybar Store
Viking Electronics - E65 Series Compact Single Gang Entry Phone - E-65-WH
+ / - Hover over image to Zoom
Other Views

    E65 Series Compact Single Gang Entry Phone

    Manufacturer: Viking Electronics
    Manufacturer #: E-65-WH
    SKU: 25232910
    $541.68
    Checking Pricing
         
    Color / Finish:Satin White
    Dimensions:2.25 in. deep x 3.65 in. wide x 2.84 in. tall
    No. of Gangs:2-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # E-65-WH
    • Dimensions 2.25 in. deep x 3.65 in. wide x 2.84 in. tall
    • Color / Finish Satin White
    • No. of Gangs 2-Gang
    • Country of Origin US - USA
    Product Overview:
    Satin White Entry Phone with Color Camera and Blue LED, Flush Mounts in Double Gang Box with Built-in high resolution color video camera and wide operating temperature of -30 to 150 deg F.Flush mounts are 2.25in. deep x 3.65in. wide x 2.84in. tall.
    • Telephone line powered
    • Microphone and speaker volume controls
    • Programmable Intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out