Viking Electronics E65 Series Compact Single Gang Entry Phone | Graybar Store
Viking Electronics - E65 Series Compact Single Gang Entry Phone
+ / - Hover over image to Zoom
Other Views

    E65 Series Compact Single Gang Entry Phone

    Manufacturer: Viking Electronics
         

    The E-65 Series Video Entry phones are compact, weather and vandal resistant speaker phones designed to provide two-way handsfree audio communication and color composite video of who is at your door or gate.

    The E-65 is available in five different attractive finishes to match your door hardware, light fixtures, etc. Replacement E-65 faceplates (PNL65) can be purchased separately and are available in all five standard finishes. The E-65 entry phones can share a single phone line with house or small business telephones when used with a Viking model C-200, C- 250 or C-2000B Entry Phone controller. The E-65 entry phones can also be connected to an unused analog station port (programmed for ring down) on a phone system or connected directly to a telephone line when used with a Viking K-1900-5 or K-1900-30 dialer. The E-65 features a built-in high resolution color video camera, microphone and speaker volume controls, selectable auto answer for monitoring and intelligent call progress detection for automatic hang-up when the call is completed. For outdoor installations where the unit is exposed to precipitation or condensation, the E-65 Series is available with Enhanced Weather Protection (EWP).
    See More >>
    • Manufacturer Viking Electronics
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color / Finish
    Dimensions
    No. of Gangs
    Price
    E-65-WH
    25232910
    Satin White
    2.25 in. deep x 3.65 in. wide x 2.84 in. tall
    2-Gang
    $
    541
    .68
    /
    EA
    25232910
    Color / Finish
    Satin White
    Dimensions
    2.25 in. deep x 3.65 in. wide x 2.84 in. tall
    No. of Gangs
    2-Gang
    $
    541
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E-60-BK
    25408614
    Satin Black
    2.25 in. deep x 3.65 in. wide x 2.84 in. tall
    2-Gang
    $
    287
    .78
    /
    EA
    25408614
    Color / Finish
    Satin Black
    Dimensions
    2.25 in. deep x 3.65 in. wide x 2.84 in. tall
    No. of Gangs
    2-Gang
    $
    287
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25232910 SKU, 25232910 ANALYTICS...
    No. of Gangs
    2-Gang
    Price
    $
    541
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25408614 SKU, 25408614 ANALYTICS...
    No. of Gangs
    2-Gang
    Price
    $
    287
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available