Viking Electronics E-60-BK E60 Series Compact Single Gang Entry Phone | Graybar Store
Viking Electronics - E60 Series Compact Single Gang Entry Phone - E-60-BK
+ / - Hover over image to Zoom
Other Views

    E60 Series Compact Single Gang Entry Phone

    Manufacturer: Viking Electronics
    Manufacturer #: E-60-BK
    SKU: 25408614
    $287.78
    Checking Pricing
         
    Color / Finish:Satin Black
    Dimensions:2.25 in. deep x 3.65 in. wide x 2.84 in. tall
    No. of Gangs:2-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # E-60-BK
    • Dimensions 2.25 in. deep x 3.65 in. wide x 2.84 in. tall
    • Color / Finish Satin Black
    • No. of Gangs 2-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Satin Black Entry Phone with Automatic Disconnect and Blue LED, Flush Mounts in a Double Gang Box,Flush mounts in a double gang electrical box (2.25in. deep x 3.65in. wide x 2.84in. tall minimum).