Viking Electronics E-50-BK E50 Series Compact Single Gang Entry Phone | Graybar Store
Viking Electronics - E50 Series Compact Single Gang Entry Phone - E-50-BK
+ / - Hover over image to Zoom
Other Views

    E50 Series Compact Single Gang Entry Phone

    Manufacturer: Viking Electronics
    Manufacturer #: E-50-BK
    SKU: 25097703
    $514.79
    Checking Pricing
         
    Color / Finish:Satin Black
    Dimensions:2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # E-50-BK
    • Dimensions 2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    • Color / Finish Satin Black
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Satin Black Entry Phone with Color Camera, Mounts in Single Gang Box (Flush Mount) 2.25in. deep x 2.00in. wide x 2.84in. tall min) with Built-in high resolution color video camera and wide operating temperature of -30 to 150 deg F.
    • Audio and video transmission on one CAT5E cable
    • Compact size: Front panel is the size of a typical single gang midsize wall plate
    • Microphone and speaker volume controls
    • Programmable Intelligent call progress detection for automatic hang-up on CPC, silence, busy signal, or time out
    • Selectable auto answer feature for monitoring
    • Programmable VOX (mic/speaker) switching speed
    • Blue LED helps located push button, indicate ringing and off-hook