Viking Electronics E40 Series Compact Single Gang Entry Phone with Enhanced Weather Protection (EWP) | Graybar Store
Viking Electronics - E40 Series Compact Single Gang Entry Phone with Enhanced Weather Protection (EWP)
+ / - Hover over image to Zoom
Other Views

    E40 Series Compact Single Gang Entry Phone with Enhanced Weather Protection (EWP)

    Manufacturer: Viking Electronics
         

    The E-10A and E-20B are telephone line powered entry phones designed to provide two-way handsfree communication. Both function identically, but are available in two different housings to better suit the application.

    The E-10A/20B can be connected directly to a C.O.line or analog PABX/KSU station when programmed as a ringdown circuit, or used with a Viking Dialer. If a line or station is not available, Vikings DLE-200B ring down circuit can be used. One to four E-10A/20B speaker phones can share an existing phone line in a house or small business when used with a Viking C-200, C-250 or C-2000B Entry Phone Controller. The E-10A-EWP and E-20A-EWP shares all of the features of the E-10A and E-20B in addition to Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation.EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP.switches for easy on-site programming.
    See More >>
    • Manufacturer Viking Electronics
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color / Finish
    Dimensions
    No. of Gangs
    Price
    E-40-BK-EWP
    25090663
    Black
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    1-Gang
    $
    425
    .96
    /
    EA
    25090663
    Color / Finish
    Black
    Dimensions
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    No. of Gangs
    1-Gang
    $
    425
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E-40-SS-EWP
    25090649
    Stainless Steel
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    1-Gang
    $
    408
    .83
    /
    EA
    25090649
    Color / Finish
    Stainless Steel
    Dimensions
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    No. of Gangs
    1-Gang
    $
    408
    .83
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E-40-BN-EWP
    25090650
    Brown
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    1-Gang
    $
    425
    .96
    /
    EA
    25090650
    Color / Finish
    Brown
    Dimensions
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    No. of Gangs
    1-Gang
    $
    425
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090663 SKU, 25090663 ANALYTICS...
    No. of Gangs
    1-Gang
    Price
    $
    425
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090649 SKU, 25090649 ANALYTICS...
    No. of Gangs
    1-Gang
    Price
    $
    408
    .83
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090650 SKU, 25090650 ANALYTICS...
    No. of Gangs
    1-Gang
    Price
    $
    425
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available