Viking Electronics E-40-SS E40 Series Compact Single Gang Entry Phone | Graybar Store
Viking Electronics - E40 Series Compact Single Gang Entry Phone - E-40-SS
+ / - Hover over image to Zoom
Other Views

    E40 Series Compact Single Gang Entry Phone

    Manufacturer: Viking Electronics
    Manufacturer #: E-40-SS
    SKU: 25027634
    $251.45
    Checking Pricing
         
    Color / Finish:Stainless Steel
    Dimensions:2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    No. of Gangs:1-Gang
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # E-40-SS
    • Dimensions 2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    • Color / Finish Stainless Steel
    • No. of Gangs 1-Gang
    • Country of Origin US - USA
    Product Overview:
    Stainless Steel Entry Phone with Automatic Disconnect, Mounts in Single Gang Box (Flush Mount),Flush mounts in a single gang electrical box (2.25in. deep x 2.00in. wide x 2.84in. tall minimum).
    • Telephone line powered
    • Microphone and speaker volume controls
    • Selectable auto answer feature for monitoring
    • Programmable VOX (mic/speaker) switching speed
    • Blue LED helps locate push button, indicate ringing and off hook