Viking Electronics E40 Series Compact Single Gang Entry Phone | Graybar Store
Viking Electronics - E40 Series Compact Single Gang Entry Phone
+ / - Hover over image to Zoom
Other Views

    E40 Series Compact Single Gang Entry Phone

    Manufacturer: Viking Electronics
         

    The E-10A and E-20B are telephone line powered entry phones designed to provide two-way handsfree communication. Both function identically, but are available in two different housings to better suit the application.

    The E-10A/20B can be connected directly to a C.O.line or analog PABX/KSU station when programmed as a ringdown circuit, or used with a Viking Dialer. If a line or station is not available, Vikings DLE-200B ring down circuit can be used. One to four E-10A/20B speaker phones can share an existing phone line in a house or small business when used with a Viking C-200, C-250 or C-2000B Entry Phone Controller. The E-10A-EWP and E-20A-EWP shares all of the features of the E-10A and E-20B in addition to Enhanced Weather Protection (EWP) for outdoor installations where the unit is exposed to precipitation or condensation.EWP products feature foam rubber gaskets and boots, sealed connections, gel-filled butt connectors, as well as urethane or thermal plastic potted circuit boards with internally sealed, field-adjustable trim pots and DIP.switches for easy on-site programming.
    See More >>
    • Manufacturer Viking Electronics
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color / Finish
    Dimensions
    No. of Gangs
    Price
    E-40-WH
    25090659
    Satin White
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    1-Gang
    $
    271
    .66
    /
    EA
    25090659
    Color / Finish
    Satin White
    Dimensions
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    No. of Gangs
    1-Gang
    $
    271
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E-40-BK
    25090661
    Satin Black
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    1-Gang
    $
    271
    .66
    /
    EA
    25090661
    Color / Finish
    Satin Black
    Dimensions
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    No. of Gangs
    1-Gang
    $
    271
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E-40-BN
    25027630
    Bronze
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    1-Gang
    $
    271
    .66
    /
    EA
    25027630
    Color / Finish
    Bronze
    Dimensions
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    No. of Gangs
    1-Gang
    $
    271
    .66
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    E-40-SS
    25027634
    Stainless Steel
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    1-Gang
    $
    251
    .45
    /
    EA
    25027634
    Color / Finish
    Stainless Steel
    Dimensions
    2.25 in. deep x 2.00 in. wide x 2.84 in. tall
    No. of Gangs
    1-Gang
    $
    251
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090659 SKU, 25090659 ANALYTICS...
    No. of Gangs
    1-Gang
    Price
    $
    271
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25090661 SKU, 25090661 ANALYTICS...
    No. of Gangs
    1-Gang
    Price
    $
    271
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027630 SKU, 25027630 ANALYTICS...
    No. of Gangs
    1-Gang
    Price
    $
    271
    .66
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25027634 SKU, 25027634 ANALYTICS...
    No. of Gangs
    1-Gang
    Price
    $
    251
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available