Leviton E2X4A-192 e2XHD High Density Angled Panel | Graybar Store
Leviton - e2XHD High Density Angled Panel - E2X4A-192
+ / - Hover over image to Zoom
Other Views

    e2XHD High Density Angled Panel

    Manufacturer: Leviton
    Manufacturer #: E2X4A-192
    SKU: 25541904
    $799.35
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:1
    No. of Ports:192
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # E2X4A-192
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 192
    • Rack Units 1
    Product Overview:
    e2XHD 4RU high density angled panel, 192 copper or 192 duplex fiber channels.
    • Angled panels
    • Panels allow mix-and-match of fiber/copper e2XHD cassettes
    • Alignment tabs ensure upright insertion of cassettes
    • Mounts to a standard 19" relay rack or cabinet