Leviton E2X1A-D48 e2XHD High Density Angled Panel | Graybar Store
Leviton - e2XHD High Density Angled Panel - E2X1A-D48
+ / - Hover over image to Zoom
Other Views

    e2XHD High Density Angled Panel

    Manufacturer: Leviton
    Manufacturer #: E2X1A-D48
    SKU: 25417764
    $199.54
    Checking Pricing
         
    Panel Type:Unloaded
    Rack Units:1
    No. of Ports:48
    Shielding:Non Shielded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # E2X1A-D48
    • Panel Type Unloaded
    • Shielding Non Shielded
    • No. of Ports 48
    • Rack Units 1
    Product Overview:
    e2XHD 1RU high density angled panel, 48 copper or 48 duplex fiber channels.
    • Angled panels
    • Panels allow mix-and-match of fiber/copper e2XHD cassettes
    • Alignment tabs ensure upright insertion of cassettes
    • Mounts to a standard 19" relay rack or cabinet