GE Lighting LU1000/ECO E25 Ecolux® HPS | Graybar Store
GE Lighting - E25 Ecolux® HPS - LU1000/ECO
+ / - Hover over image to Zoom
Other Views

    E25 Ecolux® HPS

    Manufacturer: GE Lighting
    Manufacturer #: LU1000/ECO
    SKU: 88112243
    $66.93
    Checking Pricing
         
    Wattage:1000
    Rated Life (Hour):24000
    Color Temperature (Kelvin):2100
    Initial/Mean Lumens:130000/117000
    Packaging:6 Per Case
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # LU1000/ECO
    • Base Type E39
    • Bulb Shape E25
    • Color Temperature (Kelvin) 2100
    • Initial/Mean Lumens 130000/117000
    Product Overview:
    Ecolux®Lucalox® HPS E25 1000W lamp with color temperature 2100K, 24000 rated life hours, initial&347mean lumens 130000/117000, 6 per case for use outdoor lighting applications.
    • CRI 22
    • Open or Enclosed Lamp Enclosure Type
    • Light Center Length 8.75 Inch
    • <
    • ANSI Ballast Type S52
    • Mean Lumens 130000
    • Alternate Part Number: 44058