Viking Electronics E-20B-EWP E20 Series Compact Single Gang Entry Phone with Enhanced Weather Protection (EWP) | Graybar Store
Viking Electronics - E20 Series Compact Single Gang Entry Phone with Enhanced Weather Protection (EWP) - E-20B-EWP
+ / - Hover over image to Zoom
Other Views

    E20 Series Compact Single Gang Entry Phone with Enhanced Weather Protection (EWP)

    Manufacturer: Viking Electronics
    Manufacturer #: E-20B-EWP
    SKU: 25101354
    $319.88
    Checking Pricing
         
    Color / Finish:Light Gray
    Dimensions:5 in. x 5 in. x 2.25 in.
    No. of Gangs:1-Gang
    Voltage (Volts):18 V Dc
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # E-20B-EWP
    • Dimensions 5 in. x 5 in. x 2.25 in.
    • Voltage (Volts) 18 V Dc
    • Color / Finish Light Gray
    • No. of Gangs 1-Gang
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    E-20B with Enhanced Weather Protection (EWP). Line Powered Speakerphone, Type Line Powered, Dial Hot-Line Dialer, Operating Temperature -26 to 54 Deg C, Housing Material UV Stable, Plastic Chassis, Width 5.5 Inch, Height 4.5 Inch, Depth 1.5 Inch.
    • Alternate action call button to place or cancel a call
    • Telephone line powered
    • Adjustable microphone and speaker volume
    • Programmable maximum call length
    • Selectable auto-answer feature allows remote monitoring
    • Two way handsfree communication