Allen Tel AT568-4-15 E-Z Outlet-Surface Mount IDC Jack | Graybar Store
Allen Tel - E-Z Outlet-Surface Mount IDC Jack - AT568-4-15
+ / - Hover over image to Zoom
Other Views

    E-Z Outlet-Surface Mount IDC Jack

    Manufacturer: Allen Tel
    Manufacturer #: AT568-4-15
    SKU: 99891962
    $2.33
    Checking Pricing
         
    Jack Type:4-Conductor 6-Position
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allen Tel
    • Manufacturer # AT568-4-15
    • Color White
    • Jack Type 4-Conductor 6-Position
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    E-Z outlet 4-conductor 6-position surface mount IDC white jack.
    • No need to strip wire
    • Jack can be terminated while remaining in protective bag
    • Time saving installation