Thomas and Betts E-Z-CODE® Vinyl Wire Marker Books | Graybar Store
Thomas and Betts - E-Z-CODE® Vinyl Wire Marker Books
+ / - Hover over image to Zoom
Other Views

    E-Z-CODE® Vinyl Wire Marker Books

    Manufacturer: Thomas and Betts
         

    • Manufacturer Thomas and Betts
    • Application Computer Installations; In-Plant Operations; Industrial Construction; Panel Equipment; Power Facilities; Telecommunications; Transportation
    • Material Type Vinyl Cloth
    • Materials Vinyl
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Dimensions (Inches)
    Legend
    Length
    Width (Inches)
    Markers Per Legend
    Price
    WM-A-90
    88267350
    3 W x 5-1/2 L
    0 to 15, 16 to 90, A to Z
    5-1/2 in.
    3
    2 (A to Z), 4 (16 to 90), 6 (0 to 15)
    $
    20
    .76
    /
    EA
    88267350
    Dimensions (Inches)
    3 W x 5-1/2 L
    Legend
    0 to 15, 16 to 90, A to Z
    Length
    5-1/2 in.
    Width (Inches)
    3
    Markers Per Legend
    2 (A to Z), 4 (16 to 90), 6 (0 to 15)
    $
    20
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    WM-0-9M
    88318964
    3 W x 5-1/2 L
    1 to 9
    5-1/2 in.
    3
    46
    $
    20
    .00
    /
    EA
    88318964
    Dimensions (Inches)
    3 W x 5-1/2 L
    Legend
    1 to 9
    Length
    5-1/2 in.
    Width (Inches)
    3
    Markers Per Legend
    46
    $
    20
    .00
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88267350 SKU, 88267350 ANALYTICS...
    Length
    5-1/2 in.
    Width (Inches)
    3
    Markers Per Legend
    2 (A to Z), 4 (16 to 90), 6 (0 to 15)
    Price
    $
    20
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88318964 SKU, 88318964 ANALYTICS...
    Length
    5-1/2 in.
    Width (Inches)
    3
    Markers Per Legend
    46
    Price
    $
    20
    .00
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available