Thomas and Betts NA-0250 E-Z Code® Barricade Tape | Graybar Store
Thomas and Betts - E-Z Code® Barricade Tape - NA-0250
+ / - Hover over image to Zoom
Other Views

    E-Z Code® Barricade Tape

    Manufacturer: Thomas and Betts
    Manufacturer #: NA-0250
    SKU: 90085826
    $71.50
    Checking Pricing
         
    Color:Black On Yellow
    Length (Feet):1000.0
    Width (Inches):3
    Legend:Caution
    Thickness (mil):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NA-0250
    • Color Black On Yellow
    • Length (Feet) 1000.0
    • Legend Caution
    Product Overview:
    1000 feet x 3 inch black on yellow E-Z Code® CAUTION barricade tape.