Ideal Industries 61-051 E-Z Check® Plus GFCI Circuit Tester | Graybar Store
Ideal Industries - E-Z Check® Plus GFCI Circuit Tester - 61-051
+ / - Hover over image to Zoom
Other Views

    E-Z Check® Plus GFCI Circuit Tester

    Manufacturer: Ideal Industries
    Manufacturer #: 61-051
    SKU: 89009463
    $65.83
    Checking Pricing
         
    Tool Application:Correct Wiring, Polarity, Ground Fault Interruption
    Display Type:Visual, Audible
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-051
    • Display Type Visual, Audible
    • Tool Application Correct Wiring, Polarity, Ground Fault Interruption
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    E-Z Check® circuit tester tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot and ground fault interruption
    • Tests for correct wiring
    • No-slip ergonomic design maximizes comfort
    • Premium neon lamps prevent false readings
    • Tough, impact-resistant case
    • 2-year warranty