Ideal Industries 61-035 E-Z Check® Circuit Tester | Graybar Store
Ideal Industries - E-Z Check® Circuit Tester - 61-035
+ / - Hover over image to Zoom
Other Views

    E-Z Check® Circuit Tester

    Manufacturer: Ideal Industries
    Manufacturer #: 61-035
    SKU: 88136242
    $32.34
    Checking Pricing
         
    Tool Application:Correct Wiring, Polarity, Ground Fault Interruption
    Display Type:Visual
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ideal Industries
    • Manufacturer # 61-035
    • Display Type Visual
    • Tool Application Correct Wiring, Polarity, Ground Fault Interruption
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    E-Z Check® circuit tester tests for correct wiring, open ground, reverse polarity, open hot, open neutral, hot on neutral, hot and ground reversed with open hot in 3-wire 120V circuits.
    E-Z Check® Circuit Tester
    • Tests for correct wiring
    • No-slip ergonomic design maximizes comfort
    • Premium neon lamps prevent false readings
    • Tough, impact-resistant case