Greenlee 149H2-1-3/4 E-Z Bore® Drill Bit, Self Feed, 1-3/4 in. | Graybar Store
Greenlee - E-Z Bore® Drill Bit, Self Feed, 1-3/4 in. - 149H2-1-3/4
+ / - Hover over image to Zoom
Other Views

    E-Z Bore® Drill Bit, Self Feed, 1-3/4 in.

    Manufacturer: Greenlee
    Manufacturer #: 149H2-1-3/4
    SKU: 25526442
    $32.33
    Checking Pricing
         
    Size:1-3/4 IN. (44.4MM)
    Product Includes:Hex wrench and spare set-screw.
    Overall Length (Inches):5 IN. (127MM)
    Chuck Size:7/16 in.
    Shank Type:Quick Change
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 149H2-1-3/4
    • Size 1-3/4 IN. (44.4MM)
    • Type Self-Feed
    • Brand E-Z Bore
    • Chuck Size 7/16 in.
    • Overall Length (Inches) 5 IN. (127MM)
    • Product Includes Hex wrench and spare set-screw.
    • Shank Type Quick Change
    • For Use With For boring fast, clean holes through various wood materials in electrical, plumbing, and remodeling applications
    • SKU Spec Sheet
      149H2-1-3/4 Specification Sheet
      149H2-1-3/4 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    E-Z Bore® Drill Bit, Self Feed, 1-3/4 in.