NSI Industries E101B E-Series 24 Hour Timer switch | Graybar Store
NSI Industries - E-Series 24 Hour Timer switch - E101B
+ / - Hover over image to Zoom
Other Views

    E-Series 24 Hour Timer switch

    Manufacturer: NSI Industries
    Manufacturer #: E101B
    SKU: 25118939
    $182.21
    Checking Pricing
         
    Amps:40 A
    NEMA Rating:3, 3R
    Voltage (Volts):120/277V AC
    Additional Features:24 hour Timer
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # E101B
    • Voltage (Volts) 120/277V AC
    • Additional Features 24 hour Timer
    • Amps 40 A
    • NEMA Rating 3, 3R
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    24 hour digital 1 channel 40A 120-277V SPST indoor/outdoor plastic enclosure.
    • 20 On-Off Set Points
    • Daylight Savings Auto Adjustment
    • Leap Year Automatic Compensation