Bussmann (Eaton) 15LHLE-100E LHLE Intermediate Construction E Rated Medium Voltage General Purpose Fuse, 100A, 15.5kV | Graybar Store
Bussmann (Eaton) - LHLE Intermediate Construction E Rated Medium Voltage General Purpose Fuse, 100A, 15.5kV - 15LHLE-100E
+ / - Hover over image to Zoom
Other Views

    LHLE Intermediate Construction E Rated Medium Voltage General Purpose Fuse, 100A, 15.5kV

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: 15LHLE-100E
    SKU: 25799918
    $1,261.45
    Checking Pricing
         
    Interrupt Rating:50 (RMS Symmetrical) kA
    Voltage Rating:15.5 kV
    Frequency Rating:50 Hz; 60 Hz
    End Type:Ferrule End
    Standard:UL Listed
    Amps:100A
    Type of Indicators:Visual Indicator
    Material:Glass Polyester; Porcelain
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # 15LHLE-100E
    • Application Medium Voltage Feeder Circuit Protection, Metal-Enclosed Switchgear, Switches and Transformer Primary Protection
    • Amps 100A
    • End Type Ferrule End
    • Fuse Dimension 3 Dia x 20.5 L in
    • Fuse Type Current Limiting
    • Material Glass Polyester; Porcelain
    • Voltage Rating 15.5 kV
    • Frequency Rating 50 Hz; 60 Hz
    • Interrupt Rating 50 (RMS Symmetrical) kA
    • Standard UL Listed
    • Type of Indicators Visual Indicator
    • SAP Material Type ZSTD
    • Country of Origin DO - Dominican Rep.
    Product Overview:
    Eaton® Bussmann Series E Rated Fuse, Amps: 100 A, Voltage Rating: 15.5 kV, UL Listed, Fuse Type: Current Limiting, Fuse Dimension: 3 Dia x 20.5 L in