Burndy HSB112FRL350E E-Line Insulated Heat Shrink | Graybar Store
Burndy - E-Line Insulated Heat Shrink - HSB112FRL350E
+ / - Hover over image to Zoom
Other Views

    E-Line Insulated Heat Shrink

    Manufacturer: Burndy
    Manufacturer #: HSB112FRL350E
    SKU: 25630220
    $5.27
    Checking Pricing
         
    Color:Clear
    Packaging:1 Each
    Length:3-1/2 in.
    Inner Diameter:1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # HSB112FRL350E
    • Color Clear
    • Inner Diameter 1-1/2 in.
    • Length 3-1/2 in.
    • Shrink Ratio 2:01
    • Packaging 1 Each
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    E-Line Insulated Heat Shrink, Clear, Length: 3-1/2 in, Inner Diameter: 1-1/2 in, Shrink Ratio: 2:1