Edwards Signaling E-FSC302R E-FSC Series Conventional Fire Alarm Control Panels, 120 V | Graybar Store
Edwards Signaling - E-FSC Series Conventional Fire Alarm Control Panels, 120 V - E-FSC302R
+ / - Hover over image to Zoom
Other Views

    E-FSC Series Conventional Fire Alarm Control Panels, 120 V

    Manufacturer: Edwards Signaling
    Manufacturer #: E-FSC302R
    SKU: 25186014
    $563.38
    Checking Pricing
         
    Voltage (Volts):120
    Additional Features:3 zone panel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # E-FSC302R
    • Voltage (Volts) 120
    • Additional Features 3 zone panel
    • Country of Origin CN - China
    Product Overview:
    3 zone fire alarm panel, red with 120V.