Square D (Schneider Electric) E-Frame Thermal-Magnetic Circuit Breaker With 30mA Ground Fault Protection, 1-Pole, 277V, 18kA IR | Graybar Store
Square D (Schneider Electric) - E-Frame Thermal-Magnetic Circuit Breaker With 30mA Ground Fault Protection, 1-Pole, 277V, 18kA IR
+ / - Hover over image to Zoom
Other Views

    E-Frame Thermal-Magnetic Circuit Breaker With 30mA Ground Fault Protection, 1-Pole, 277V, 18kA IR

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric lighting panelboard miniature bolt-on mount circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Mounting Type
    Pole
    Amps
    Voltage (Volts)
    Price
    EDB14020EPD
    25112784
    Bolt-On
    1-Pole
    20A
    277 V AC
    $
    1078
    .87
    /
    EA
    25112784
    Mounting Type
    Bolt-On
    Pole
    1-Pole
    Amps
    20A
    Voltage (Volts)
    277 V AC
    $
    1078
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EDB14030EPD
    25064274
    Bolt-On
    1-Pole
    30A
    277 V AC
    $
    1078
    .87
    /
    EA
    25064274
    Mounting Type
    Bolt-On
    Pole
    1-Pole
    Amps
    30A
    Voltage (Volts)
    277 V AC
    $
    1078
    .87
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25112784 SKU, 25112784 ANALYTICS...
    Amps
    20A
    Voltage (Volts)
    277 V AC
    Price
    $
    1078
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25064274 SKU, 25064274 ANALYTICS...
    Amps
    30A
    Voltage (Volts)
    277 V AC
    Price
    $
    1078
    .87
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available