Square D (Schneider Electric) E-Frame Thermal-Magnetic Circuit Breaker, 2-Pole, 480Y/277V, 35kA IR | Graybar Store
Square D (Schneider Electric) - E-Frame Thermal-Magnetic Circuit Breaker, 2-Pole, 480Y/277V, 35kA IR
+ / - Hover over image to Zoom
Other Views

    E-Frame Thermal-Magnetic Circuit Breaker, 2-Pole, 480Y/277V, 35kA IR

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric panelboard bolt-on mount circuit breaker.

    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Amps
    Interrupting Rating
    Mounting Type
    Voltage (Volts)
    Pole
    Interrupt Rating
    Price
    EGB24020
    97128062
    20A
    35kA
    Bolt-On
    480Y/277
    $
    779
    .65
    /
    EA
    97128062
    Amps
    20A
    Interrupting Rating
    35kA
    Mounting Type
    Bolt-On
    Voltage (Volts)
    480Y/277
    Pole
    Interrupt Rating
    $
    779
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EGB24030
    99495792
    30A
    Bolt-On
    277 V AC
    2-Pole
    35 at 277 V AC kA; 65 at 240 V AC kA
    $
    779
    .65
    /
    EA
    99495792
    Amps
    30A
    Interrupting Rating
    Mounting Type
    Bolt-On
    Voltage (Volts)
    277 V AC
    Pole
    2-Pole
    Interrupt Rating
    35 at 277 V AC kA; 65 at 240 V AC kA
    $
    779
    .65
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97128062 SKU, 97128062 ANALYTICS...
    Mounting Type
    Bolt-On
    Voltage (Volts)
    480Y/277
    Pole
    Interrupt Rating
    Price
    $
    779
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99495792 SKU, 99495792 ANALYTICS...
    Mounting Type
    Bolt-On
    Voltage (Volts)
    277 V AC
    Pole
    2-Pole
    Interrupt Rating
    35 at 277 V AC kA; 65 at 240 V AC kA
    Price
    $
    779
    .65
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available