Square D (Schneider Electric) E-Frame Thermal-Magnetic Circuit Breaker, 1-Pole, 277V, 35kA IR | Graybar Store
Square D (Schneider Electric) - E-Frame Thermal-Magnetic Circuit Breaker, 1-Pole, 277V, 35kA IR
+ / - Hover over image to Zoom
Other Views

    E-Frame Thermal-Magnetic Circuit Breaker, 1-Pole, 277V, 35kA IR

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric panelboard bolt-on mount circuit breaker.

    • Thermal Magnetic Branch circuit breaker
    • 120/240/277 Vac At 50/60 Hz (UL/CSA)
    • Interrupting Rating 65 Kiloampere At 120 Vac, 35 Kiloampere At 120/240/277 Vac (UL/CSA)
    • Wire Size 14 To 6 Awg (Aluminum/Copper)
    • Used On Nf Series Panelboard
    See More >>
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Mounting Type
    Amps
    Interrupting Rating
    Pole
    Voltage (Volts)
    Price
    EGB14020
    96091614
    Bolt-On
    20A
    35kA
    277
    $
    256
    .20
    /
    EA
    96091614
    Mounting Type
    Bolt-On
    Amps
    20A
    Interrupting Rating
    35kA
    Pole
    Voltage (Volts)
    277
    $
    256
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EGB14040
    97194558
    Bolt-On
    40A
    1-Pole
    277 V AC
    $
    256
    .20
    /
    EA
    97194558
    Mounting Type
    Bolt-On
    Amps
    40A
    Interrupting Rating
    Pole
    1-Pole
    Voltage (Volts)
    277 V AC
    $
    256
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    EGB14030
    97112282
    Bolt-On
    30A
    1-Pole
    277 V AC
    $
    256
    .20
    /
    EA
    97112282
    Mounting Type
    Bolt-On
    Amps
    30A
    Interrupting Rating
    Pole
    1-Pole
    Voltage (Volts)
    277 V AC
    $
    256
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    96091614 SKU, 96091614 ANALYTICS...
    Interrupting Rating
    35kA
    Pole
    Voltage (Volts)
    277
    Price
    $
    256
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97194558 SKU, 97194558 ANALYTICS...
    Interrupting Rating
    Pole
    1-Pole
    Voltage (Volts)
    277 V AC
    Price
    $
    256
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97112282 SKU, 97112282 ANALYTICS...
    Interrupting Rating
    Pole
    1-Pole
    Voltage (Volts)
    277 V AC
    Price
    $
    256
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available