Square D (Schneider Electric) EGB14020 E-Frame 35kA HACR-Rated 20A 277V 1-Pole Bolt-On Circuit Breaker | Graybar Store
Square D (Schneider Electric) - E-Frame 35kA HACR-Rated 20A 277V 1-Pole Bolt-On Circuit Breaker - EGB14020
+ / - Hover over image to Zoom
Other Views

    E-Frame 35kA HACR-Rated 20A 277V 1-Pole Bolt-On Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EGB14020
    SKU: 96091614
    $256.20
    Checking Pricing
         
    Mounting Type:Bolt-On
    Amps:20A
    Interrupting Rating:35kA
    Voltage (Volts):277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EGB14020
    • Voltage (Volts) 277
    • Amps 20A
    • Interrupting Rating 35kA
    • Mounting Type Bolt-On
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    E-Frame 35kA HACR-rated 20A 277V 1-pole bolt-on circuit breaker. Interrupting rating 35kA.
    • Thermal Magnetic Branch circuit breaker
    • 120/240/277 Vac At 50/60 Hz (UL/CSA)
    • Interrupting Rating 65 Kiloampere At 120 Vac, 35 Kiloampere At 120/240/277 Vac (UL/CSA)
    • Wire Size 14 To 6 Awg (Aluminum/Copper)
    • Used On Nf Series Panelboard