Square D (Schneider Electric) EDB34025 E Frame Circuit Breaker, Bolt On, 3 Pole, 25A 480Y/277V | Graybar Store
Square D (Schneider Electric) - E Frame Circuit Breaker, Bolt On, 3 Pole, 25A 480Y/277V - EDB34025
+ / - Hover over image to Zoom
Other Views

    E Frame Circuit Breaker, Bolt On, 3 Pole, 25A 480Y/277V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EDB34025
    SKU: 96075935
    $672.15
    Checking Pricing
         
    Mounting Type:Bolt-On
    Amps:25A
    Interrupting Rating:18kA
    Voltage (Volts):480Y/277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EDB34025
    • Voltage (Volts) 480Y/277
    • Amps 25A
    • Interrupting Rating 18kA
    • Mounting Type Bolt-On
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    E Frame 18kA HACR rated 25A 480Y/277V 3 pole bolt on circuit breaker. Interrupting rating 18kA.
    • Has box-type lugs to accommodate 12 - 2/0 AWG aluminum and 14 - 2/0 AWG copper wires.
    • Voltage rating of 480Y/277 VAC
    • Miniature circuit breaker has mounting bolts to hold the breaker in place.
    • Ideally designed to offer superior overload and short circuit protection.
    • Circuit breaker is an ideal choice for NF series panel-boards.
    • Miniature circuit breaker is UL listed and CSA certified.
    • HACR Rated