Square D (Schneider Electric) EDB14020 E-Frame 18kA HACR-Rated 20A 277V 1-Pole Bolt-On Circuit Breaker | Graybar Store
Square D (Schneider Electric) - E-Frame 18kA HACR-Rated 20A 277V 1-Pole Bolt-On Circuit Breaker - EDB14020
+ / - Hover over image to Zoom
Other Views

    E-Frame 18kA HACR-Rated 20A 277V 1-Pole Bolt-On Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EDB14020
    SKU: 96058947
    $150.71
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:18kA
    Mounting Type:Bolt-On
    Voltage (Volts):277
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EDB14020
    • Voltage (Volts) 277
    • Amps 20A
    • Interrupting Rating 18kA
    • Mounting Type Bolt-On
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    E-Frame 18kA HACR-rated 20A 277V 1-pole bolt-on circuit breaker. Interrupting rating 18kA.